DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • With lockwing and check

Mueller Company Meter Ball Valve with Light Weight

MP24350RN

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2000
End Connection 1
CTS Pack Joint
End Connection 2
Meter
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
300 psi

Starting at
Call for Pricing
  • QUANTITY