DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Saddle type nut

Mueller Industries Meter Bushing with Gasket

MH10889N

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass