DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries Meter Rubber Coupling Washer

MH10895

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Meter
End Connections
Meter
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Rubber