DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • With lockwing and check

Mueller Company Meter x IPS Ball Angle Valve

MH14266NEFG

  • PRICE

    SIZE

     

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
Meter
End Connection 2
IPS
End Connection 3
IPS
Fitting Size 1
1 in
Fitting Size 2
5/8 in
Fitting Size 3
3/4 in
Lead Law Compliant
Yes
Size
1 in x 5/8 in x 3/4 in
Type
Reducing