DESCRIPTION

Mueller Industries 7 in. Meter Yoke

MB2404NEFW

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Meter Yoke
End Connection 2
Meter Yoke
End Connections
Meter Yoke
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Height
7 in
Lead Law Compliant
Yes
Length
7 in