DESCRIPTION

  • Meter size: 5/8" x 3/4"
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries 12 in. Meter Yoke x MIPT

MB24104RNEF12

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Meter Yoke
End Connection 2
MIPT
End Connections
Meter Yoke x MIPT
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Height
12 in
Lead Law Compliant
Yes