DESCRIPTION

  • Meter size 1"
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Company Meter Yoke

MH1404G12NG12

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Meter Yoke
End Connection 2
Meter Yoke
Fitting Size 1
1 in
Fitting Size 2
1 in
Height
12 in
Lead Law Compliant
Yes
Size
1 in x 1 in
Type
Straight