DESCRIPTION

Mueller Company MIP x IPS Pack Joint Stop

ME25029N

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI C800
AWWA Specifications
AWWA C-800
End Connection 1
MIP
End Connection 2
IPS
Inlet Service Size
1 in
Lead Law Compliant
Yes
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY