DESCRIPTION

Mueller Industries Copper Multipurpose Meter Yoke

MH14227N

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes