DESCRIPTION

  • Meter size 1"
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries Multi-Purpose End Connector

MH14222

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass