1 x 3 in. 250# Cast Iron Nipple Drill Weld Inlet

You last purchased this on
 
Mueller Company

No-Blo® 1 x 3 in. 250# Cast Iron Nipple Drill Weld Inlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

No-Blo® 1 x 3 in. 250# Cast Iron Nipple Drill Weld Inlet

  • Fast #
  • Part #M362H17490
  • Item #4375813
  • Manufacturer Part #362H17490
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification

Specifications

Collection:
No-Blo®
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Material:
Forged Steel
Pressure - Maximum:
250 psig
Valve Size:
1 in, 3 in