DESCRIPTION

Mueller Company Pack Joint Brass Straight Coupling

ME15404N

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Pack Joint
End Connection 2
Pack Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Size
1 in x 1 in
Type
Straight