Print

DESCRIPTION

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For connecting copper or PE plastic tubing inlet to MIP outlets

Mueller Company 1 in. Pack Joint x MIPT Water Service Brass U Branch

MP15363NGG712

Manufacturer Part #: P15363 488N

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 3/4 in

    MP15363NF712 

    Manufacturer Part #: P15363 323N

  • 1 in

    MP15363NGG712 

    Manufacturer Part #: P15363 488N

SPECIFICATIONS

ASTM Specifications
ASTM B-62, ASTM D-2000
AWWA Specifications
AWWA C-800
End Connection 2
MIPT
End Connection 3
MIPT
End Connections
Pack Joint x MIPT
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Width
7-1/2 in