DESCRIPTION

  • For use with Mueller 110® compression connections

Mueller Industries CTS Stainless Steel Water Service Insert Fitting

M504281

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Stainless Steel