DESCRIPTION

  • For use with Mueller 110® compression connections

Mueller Industries CTS Compression Stainless Steel Water Service Insert Fitting

M5061

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
CTS Compression
End Connection 2
CTS Compression
End Connections
CTS Compression
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Lead Law Compliant
Yes
Material
Stainless Steel
Size
1-1/2 in
Type
Straight