DESCRIPTION

  • For use with Mueller 110® compression connections

Mueller Industries IPS Compression Stainless Steel Insert

M50514

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
IPS Compression
End Connection 2
IPS Compression
End Connections
IPS Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Stainless Steel
Size
1 in
Type
Straight