Steel Pipe Saddle for Mueller Company B-101 Drilling and Tapping Machine

You last purchased this on
 
Mueller Company

Steel Pipe Saddle for Mueller Company B-101 Drilling and Tapping Machine

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

Steel Pipe Saddle for Mueller Company B-101 Drilling and Tapping Machine

  • Fast #
  • Part #M075838
  • Item #1667177
  • Manufacturer Part #075838
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Select the correct size saddle based on the pipe O.D.
  • Fits pipe with an OD range from 21.00 in - 29.13 in
  • For cast iron/ductile iron/PVC/steel pipe
  • Requires Certification

Documents


Specifications

Application:
Cast Iron Pipe
Brand Model Compatibility:
A3, B-101-99007
Fits Pipe Size:
21 in - 29-1/8 in
Material:
Steel
Pipe Capacity:
21 in - 29-1/8 in
Product Type:
Pipe Saddle
Range (in):
21 in - 29.13 in
Size:
24 in