Super Centurion® 250 Fire Hydrant 5-1/4 in. Reversible Main Valve

Part #M190354  |  Item #1667179  |  Manufacturer Part #190354

Fitting Sizes:

5-1/4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For 5 1/4" hydrants

Specifications

Brand Model Compatibility: Super Centurion® 250 Fire Hydrant

Fitting Size 1: 5-1/4 in

Fitting Size 2: 5-1/4 in

Fitting Sizes: 5-1/4 in

Product Type: Reversible Main Valve