3 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant
Super Centurion® 3 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Includes 2 hose nozzles and 1 pumper nozzle
- Products sold in select areas only
- Traffic feature with stainless steel safety stem coupling
- Post type dry barrel design
- Dry top design with O-ring sealed oil reservoir
- Meets all applicable parts of ANSI/AWWA C502 standard
- 10-year limited warranty on material and workmanship
- Operating nut available in wide variety of shapes and sizes - open left or right
- Compression-type main valve closes with pressure for positive seal; it is made of rubber and is conveniently reversible providing a spare for long service life
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C502
- ASTM:
- ASTM A-126, ASTM A-536, ASTM B-16, ASTM B-62, ASTM D-2000
- AWWA:
- AWWA C-502
- Collection:
- Super Centurion®
- Depth of Trench:
- 3 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 32 in
- Material:
- Bronze, Cast Iron, Ductile Iron, Rubber, Stainless Steel, Steel
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in