Super Centurion® 3 ft. 6 in. Mechanical Joint 8 in. Assembled Fire Hydrant

Part #MA423OLPN8MJSIL  |  Item #4045921  |  Manufacturer Part #A423OLPN8MJSIL

Call for Pricing

Depth of Trench:

3 ft 6 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 9

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Includes 2 hose nozzles and 1 pumper nozzle

Documents

Specifications

AWWA Specifications: AWWA C-502

Collection: Super Centurion®

Depth of Trench: 3 ft 6 in

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Maximum Pressure: 250 psi

UL Listed: Yes

Valve Size: 5-1/4 in