Super Centurion® 3 ft. Flanged 6 in. Assembled Fire Hydrant

Part #MA4232OLUM  |  Item #1781219  |  Manufacturer Part #A-423

Depth of Trench:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-502

Collection: Super Centurion®

Depth of Trench: 3 ft

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Height: 32 in

Maximum Pressure: 250 psi

UL Listed: Yes

Valve Size: 5-1/4 in