Super Centurion® 4 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant

Part #MA423MJUOLRLA  |  Item #3610655  |  Manufacturer Part #A423

Call for Pricing

Depth of Trench:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 9

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hose and pumper nozzles are threaded in with left hand thread and field replaceable
  • Hose and pumper nozzles on same plane
  • Arrow cast on bonnet indicates opening direction
  • B.S.R. is cast on bonnet
  • Reversible main valve. main valve is easily removed from either the bonnet flange or ground line flange
  • Upper and lower flanges of upper barrel have o-ring grooves, upper flange of barrel is scalloped for easy removal
  • Safety flange - Breaks cleanly to help prevent barrel damage, but strong enough to withstand normal handling. allows economical repair, adding of extension section, and rotation or changing of upper barrel without excavation
  • Heavy-duty non-kinking chains - Special chain loop permits free turning of cap
  • Open left (counter-clockwise) opening direction
  • Made in USA

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: ASTM A-536, ASTM D-2000

AWWA Specifications: AWWA C-111, AWWA C-502

Collection: Super Centurion®

Color Finish: Red

Color Finish Category: Reds

Depth of Trench: 4-1/2 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Height: 27-9/16 in

ISO Specifications: ISO 9001

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Recommended Valve Application: Water

UL Listed: UL 246

Valve Body Material: Rubber

Valve Operator: Operating Nut

Valve Size: 5-1/4 in