4 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant

You last purchased this on
 
Mueller Company

Super Centurion® 4 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

Super Centurion® 4 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA423MJUOLRLAFRFX
  • Item #7533148
  • Manufacturer Part #A423MJUOLRLA
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C502
ASTM:
ASTM A-126, ASTM A-276, ASTM A-536, ASTM A-576, ASTM A-890, ASTM B-16, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-151, AWWA C-502, AWWA C-550
Collection:
Super Centurion®
Color Finish Category:
Reds
Color Finish Name:
Red
Depth of Trench:
4 ft 6 in
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
GSA Approved:
No
Height:
33-1/4 in
Material:
Brass, Bronze, Cast Iron, Ductile Iron, Rubber, Stainless Steel
NSF:
NSF 61:NSF 372
NSF Certified:
Yes
Pressure - High:
250
Pressure - Maximum:
500 psi
UL Listed:
Yes
Valve Size:
5-1/4 in