Super Centurion® 4 ft. Mechanical Joint Assembled Fire Hydrant

Part #MA423LAORPWACO  |  Item #2115019  |  Manufacturer Part #MA423LAORPWACO

Call for Pricing

Depth of Trench:

4 ft
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 9

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI C502

ASTM Specifications: ASTM A-126, ASTM A-276, ASTM A-536, ASTM A-576, ASTM A-890, ASTM B-16, ASTM D-2000

AWWA Specifications: AWWA C-111, AWWA C-151, AWWA C-502, AWWA C-550

Collection: Super Centurion®

Color Finish: Red

Color Finish Category: Reds

Depth of Trench: 4 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

GSA Approved: No

Height: 33-1/4 in

High Pressure: 250

Material: Brass, Bronze, Cast Iron, Ductile Iron, Rubber, Stainless Steel

Maximum Pressure: 500 psi

NSF Certified: Yes

NSF Specifications: NSF 61:NSF 372

UL Listed: Yes

Valve Size: 5-1/4 in