Super Centurion® 5-1/4 in. x 5 ft. VO Mechanical Joint Open Left Bury Hydrant (Less Accessories)

Part #MA425LAOLUS  |  Item #2833753  |  Manufacturer Part #A425

Depth of Trench:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hose and pumper nozzles are threaded in with left hand thread and field replaceable
  • Combination hold-down nut and weather seal
  • Hose and pumper nozzles on same plane
  • Arrow cast on bonnet indicates opening direction
  • B.S.R. is cast on bonnet
  • Approximately seventeen 1/4 turns to open
  • Upper stem
  • Reversible main valve is easily removed from either the bonnet flange or ground line flange
  • Open left (counter-clockwise) opening direction
  • Made in USA

Specifications

ANSI Specifications: ANSI C502

ASME Specifications: ASME B16.1

AWWA Specifications: AWWA C-502

Collection: Super Centurion®

Color Finish: Red

Color Finish Category: Reds

Depth of Trench: 5 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Sizes: 6 in

ISO Specifications: ISO 9001

Length: 27-9/16 in

Maximum Pressure: 200 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Recommended Valve Application: Water

UL Listed: UL 246

Valve Operator: Operating Nut

Valve Seat Material: Bronze

Valve Size: 5-1/4 in