Super Centurion® 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Part #MA423LAOLTWAS  |  Item #3684657  |  Manufacturer Part #423-501147

Depth of Trench:

5-1/2 ft

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hose and pumper nozzles are threaded in with left hand thread and field replaceable
  • Hose and pumper nozzles on same plane
  • Arrow cast on bonnet indicates opening direction
  • B.S.R. is cast on bonnet
  • Reversible main valve. main valve is easily removed from either the bonnet flange or ground line flange
  • Upper and lower flanges of upper barrel have o-ring grooves, upper flange of barrel is scalloped for easy removal
  • Safety flange - Breaks cleanly to help prevent barrel damage, but strong enough to withstand normal handling. allows economical repair, adding of extension section, and rotation or changing of upper barrel without excavation
  • Heavy-duty non-kinking chains - Special chain loop permits free turning of cap
  • Open left (counter-clockwise) opening direction
  • Made in USA

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: [ASTM A-536, ASTM D-2000]

AWWA Specifications: [AWWA C-111, AWWA C-502]

Collection: Super Centurion®

Color Finish: Red

Color Finish Category: Reds

Depth of Trench: 5-1/2 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Height: 27-9/16 in

ISO Specifications: ISO 9001

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Recommended Valve Application: Water

UL Listed: UL 246

Valve Body Material: Rubber

Valve Operator: Operating Nut

Valve Size: 5-1/4 in