Mueller Company
Super Centurion® 5 ft. Mechanical Joint Assembled Fire Hydrant
Part #MA423LAOLSBNTV | Item #2190404 | Manufacturer Part #A-423
Call for Pricing
Depth of Trench:
5 ftPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 9
How to get it:
Product Details
Specifications
Collection: Super Centurion®
Depth of Trench: 5 ft
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Valve Size: 5-1/4 in