Super Centurion® 5 ft. Mechanical Joint Assembled Fire Hydrant

Part #MA423LAOLSGAR  |  Item #312119  |  Manufacturer Part #A-423

Depth of Trench:

5 ft

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Includes 2 hose nozzles and 1 pumper nozzle

Documents

Specifications

AWWA Specifications: AWWA C-502

Collection: Super Centurion®

Depth of Trench: 5 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Height: 5-1/4 in

Maximum Pressure: 250 psi

UL Listed: Yes

Valve Size: 5-1/4 in