Super Centurion® 5 ft. Mechanical Joint Assembled Fire Hydrant

Part #MA423LAORSIWC  |  Item #3511540  |  Manufacturer Part #MA423LAORSIWC

Depth of Trench:

5 ft

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-502

Collection: Super Centurion®

Depth of Trench: 5 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Maximum Pressure: 250 psi

UL Listed: Yes

Valve Size: 5-1/4 in