Super Centurion® 5 ft. x 5-1/4 in. Bury Hydrant in Yellow

Part #MA423538547  |  Item #7252758  |  Manufacturer Part #A423-538547

Depth of Trench:

5 ft

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI C502]

AWWA Specifications: AWWA C-502

Collection: Super Centurion®

Depth of Trench: 5 ft

FM Approved: Yes

Maximum Pressure: 700 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: Yes

Valve Size: 5-1/4 in