Mueller Company
Super Centurion® 6 ft. Mechanical Joint Assembled Fire Hydrant
Part #MA423MJUULABALTIMO | Item #4510226 | Manufacturer Part #423-524654
Call for Pricing
Depth of Trench:
How to get it:
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Includes 2 hose nozzles and 1 pumper nozzle
Documents
Specifications
AWWA Specifications: AWWA C-502
Collection: Super Centurion®
Depth of Trench: 6 ft
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Maximum Pressure: 250 psi
UL Listed: Yes
Valve Size: 5-1/4 in