Mueller Company
Super Centurion® 7 ft. Mechanical Joint Assembled Fire Hydrant
Part #MA423LAOLWHUMBL | Item #7625482 | Manufacturer Part #A423HUMBLE7
Call for Pricing
Depth of Trench:
7 ftPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Collection: Super Centurion®
Depth of Trench: 7 ft
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Valve Size: 5-1/4 in