Super Centurion® 4 ft. Flanged 6 in. Assembled Fire Hydrant

Part #MA423LAOLFLGS  |  Manufacturer Part #A-423

Depth of Trench:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Includes 2 hose nozzles and 1 pumper nozzle

Documents

Specifications

AWWA Specifications: AWWA C-502

Collection: Super Centurion®

Depth of Trench: 4 ft

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Maximum Pressure: 250 psi

UL Listed: Yes

Valve Size: 5-1/4 in