Super Centurion® 4 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

Part #MA473MJUOLLAFRE  |  Manufacturer Part #473-523562

Depth of Trench:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI C502]

ASTM Specifications: [ASTM A-126, ASTM A-276, ASTM A-536, ASTM A-576, ASTM A-890, ASTM B-16, ASTM D-2000]

AWWA Specifications: [AWWA C-111, AWWA C-151, AWWA C-502, AWWA C-550]

Collection: Super Centurion®

Color Finish: Red

Color Finish Category: Reds

Depth of Trench: 4 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

GSA Approved: No

Height: 33-1/4 in

High Pressure: 250

Material: [Brass, Bronze, Cast Iron, Ductile Iron, Rubber, Stainless Steel]

Maximum Pressure: 500 psi

NSF Certified: Yes

NSF Specifications: NSF 61:NSF 372

UL Listed: Yes

Valve Size: 5-1/4 in