Mueller Company
Super Centurion® Red 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Part #MA423LAORT | Item #1564338
Depth of Trench:
5 ft 6 inProduct Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Includes 2 hose nozzles and 1 pumper nozzle
Documents
Specifications
AWWA Specifications: AWWA C-502
Collection: Super Centurion®
Color Finish: Red
Depth of Trench: 5 ft 6 in
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Maximum Pressure: 250 psi
UL Listed: Yes
Valve Size: 5-1/4 in