Mueller Company
Super Centurion® Red and Polished Nickel 6 ft. Mechanical Joint 8 in. Assembled Fire Hydrant
Part #MA423MJOLPNDHORED6 | Item #2821153 | Manufacturer Part #423-500070
Call for Pricing
Depth of Trench:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 9
How to get it:
Product Details
- 10-year limited warranty on material and workmanship
- Meets all applicable parts of ANSI/AWWA C502 standard
- Post type dry barrel design
- Dry top design with O-ring sealed oil reservoir
- Traffic feature with stainless steel safety stem coupling
- Compression-type main valve closes with pressure for positive seal; it is made of rubber and is conveniently reversible providing a spare for long service life
- Operating nut available in wide variety of shapes and sizes - open left or right
- Field replaceable hose and pumper nozzles
- Hose and pumper nozzles have large radius, full-flow openings for low friction loss
- Contoured shoe is designed for full flow
Documents
Specifications
Collection: Super Centurion®
Depth of Trench: 6 ft
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Valve Size: 5-1/4 in