Mueller Company
Super Centurion® Yellow 4 ft. Mechanical Joint Assembled Fire Hydrant
Part #MA421LAOLPFSVB | Item #2227691 | Manufacturer Part #A-421
Depth of Trench:
4 ftPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 9
How to get it:
Product Details
- Hose and pumper nozzles are threaded in with left hand thread and field replaceable
- Hose and pumper nozzles on same plane
- Arrow cast on bonnet indicates opening direction
- B.S.R. is cast on bonnet
- Reversible main valve. main valve is easily removed from either the bonnet flange or ground line flange
- Upper and lower flanges of upper barrel have o-ring grooves, upper flange of barrel is scalloped for easy removal
- Open left (counter-clockwise) opening direction
- Upper stem
- Made in USA
Documents
Specifications
ANSI Specifications: ANSI A21.11
AWWA Specifications: AWWA C-111, AWWA C-502
Collection: Super Centurion®
Color Finish: Yellow
Depth of Trench: 4 ft
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Fitting Size 1: 6 in
Fitting Sizes: 6 in
Height: 27-9/16 in
ISO Specifications: ISO 9001
Maximum Pressure: 250 psi
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Recommended Valve Application: Water
UL Listed: UL 246
Valve Operator: Operating Nut
Valve Size: 4-1/2 in