Mueller Company T-2360 Series 16 in. Mechanical Joint x Flanged Ductile Iron-Rubber Resilient Seated Waterworks Tapping Valve MT23601916OL

Mueller Company

T-2360 Series 16 in. Mechanical Joint x Flanged Ductile Iron-Rubber Resilient Seated Waterworks Tapping Valve

Part #MT23601916OL  |  Manufacturer Part #T-2360-19

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Documents

Specifications

ANSI Specifications: [ANSI C509, ANSI 61, ANSI B16.1, ANSI C111, ANSI C550]

ASTM Specifications: ASTM A-126 Class B

AWWA Specifications: [AWWA C-509, AWWA C-111, AWWA C-550]

Coating: Fusion Epoxy

Collection: T-2360 Series

End Connection 1: Mechanical Joint

End Connection 2: Flanged

End Connections: Mechanical Joint x Flanged

FM Approved: Yes

MSS Specifications: MSS SP-60

Material: [Ductile Iron, Rubber]

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: Yes

Valve Body Style: Resilient Seated

Valve Disc Material: Cast Iron

Valve Size: 16 in

Valve Stem: Non-rising

Waterworks Application: Water