• Cart

DESCRIPTION

Mueller Compression x FIPT In-Line Ball Curb Valve

MB25163N

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI C800
AWWA Specifications
AWWA C-800
End Connection 1
Compression
End Connection 2
FIPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY