DESCRIPTION

  • Made in the USA

Mueller Copper Wound Coil

MLV045BS

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM B-306, ASTM B-88
Material
Copper
Pipe Tubing Size
7/8 in
Type
Wound Coil
Wall Thickness
0.045 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday