• Cart

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller CTS Compression Ball Valve

MB25209

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
CTS Compression
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Stainless Steel
Material Type
300L
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY