DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller CTS Compression x FIP Ball Valve

MB25172N

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
FIP
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
300L
Valve Size
3/4 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY