DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • With lock wing and check

Mueller CTS Compression x FIP Ball Valve with Lock Wing

MB25170RN

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
FIP
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
300L
Valve Size
3/4 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY