DESCRIPTION

  • Features ground key angle meter stop
  • Provides a 180° turn check with lock wing

Mueller CTS Compression x Flanged Angle Meter Stop Valve

MH14277N

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-62
End Connection 1
CTS
End Connection 2
Flanged
Lead Law Compliant
Yes
Material
Cast Bronze
Recommended Valve Application
Water
Valve Size
1 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY