DESCRIPTION

Mueller CTS Compression x Meter Street Angle Ball Valve

MH14258N

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-62
End Connection 1
CTS Compression
End Connection 2
Flanged
Lead Law Compliant
Yes
Material
Cast Bronze
Valve Size
3/4 in