• Cart

DESCRIPTION

Mueller CTS Pack Joint x MIPT In-Line Ball Curb Valve

MP25122N

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI C800
AWWA Specifications
AWWA C-800
End Connection 1
CTS Pack Joint
End Connection 2
MIPT
FM Approved
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY