DESCRIPTION

  • Designed for use with 2-hole curb boxes
  • One end of the crossbar handle has a curved point for digging ice or dirt away from lid of box

Mueller Curb Box Key with Curved Handle

MH10322

Length:

SPECIFICATIONS

Color Finish
Black
Handle Type
T-Handle
Length
4 ft
Material
Steel
Tool Type
Service Box and Rod Key
Weight
5

Starting at
Call for Pricing
  • QUANTITY