DESCRIPTION

Mueller Ductile Iron Flange Open Left Resilient Wedge Gate Valve with Spur Gear

MA23610603

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.1
AWWA Specifications
AWWA C-111, AWWA C-515, AWWA C-550
Coating
Fusion Bonded Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Ductile Iron
Maximum Pressure
250 psig
Valve Disc Material
EPDM
Valve Size
36 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY