DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Ductile Iron Push-On Flange Open Left Resilient Wedge Gate Valve

MA236243E381OL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1
AWWA Specifications
AWWA C-509, AWWA C-550
Coating
Fusion Bonded Epoxy
End Connection 1
Push On
End Connection 2
Flanged
End Connections
Push On x Flanged
Material
Ductile Iron
Maximum Pressure
250 psig
Valve Disc Material
EPDM
Valve Size
6 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS