DESCRIPTION

  • Can be set to automatically advance boring bar while drilling
  • Circuit breaker with manual reset
  • Ground fault interrupter included
  • Mounts directly onto the B-101, A-3 and E-5/D-5 machines without special adaptors
  • Powers your drilling machine with the push of a trigger
  • Reversible electric motor
  • Ships in a sturdy wooden storage chest

Mueller Electrical Power Operator

MH603

Volts:

SPECIFICATIONS

AMP
10
Actuator Type
Electric
Brand Model Compatibility
B-101™, B-100™, A-3, E-5 and D-5 Drilling Machines
Horsepower
3/4 hp
RPM
35
Volts
110/120V
Watts
1200

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS